Beli hioki 3454 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  2. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  3. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  4. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  5. Hioki Voltage Detector
    Mulai

    Rp969.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  6. Hioki Clamp Logger
    Mulai

    Rp5.999.900

    Hioki Clamp Logger
    Deskripsi:
    Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
  7. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  8. Hioki Wireless Adapter
    Mulai

    Rp2.899.900

    Hioki Wireless Adapter
    Deskripsi:
    Get Connected To Create and Share, Graphical Reports in A Flash! Easy! Just connect the Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth ready.
    atribut:
    • Bluetooth Communication Distance (m): About 10 (line-of-sight distance)
    • Dimensions (WxHxD) (mm): Approx. 16.4 (0.65in)x6.7 (0.26in)x15.6 (0.61in)
    • Accessory: Instruction manual
    • GENNECT Cross App Confirmed Compatible OSs: iOS 13 or later, Android 8 or later, Bluetooth 4.0 or later
    • Maximum Attaching/Detaching Count: 5000 times
    • Operating Environment: Indoors, pollution degree 2, operable at an altitude, specified in specifications of each measuring instrument to which the adapter is attached
    • Operating Temperature and Humidity (Storage Temperature and Humidity): -30°C (-22°F) to 70°C (158°F), 90% RH or less (no condensation)
    • Standards: - Safety: EN61010, - RF: EN300 328, - RF EMC: EN301 489-1, EN301 489-17, - Exposure: EN62479
  9. Hioki Analog Multitester (Alat Ukur)
    Mulai

    Rp1.199.900

    Hioki Analog Multitester (Alat Ukur)
    atribut:
    • Power Supply: For resistance measurement range, R6P (AA) manganese battery x2
    • Dimensions (mm): 95x141x39
    • Resistance (kΩ): 0 to 3, Rx1/ x10/ x100/ x1k
    • Voltage (V): 0 to 0.3/3/12/30/120/300/600 (DC); 0 to 12/30/120/300/600 (AC)
  10. Hioki Phase Detector
    Mulai

    Rp5.999.900

    Hioki Phase Detector
    atribut:
    • Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
    • Applications: for thick conductors
    • Dimensions (mm): 70x75x30
    • Functions: Phase detection (positive and negative)
    • Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
    • Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
    • Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
    • Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
    • Voltage Detection Method: Static induction
  11. Hioki Pencil HiTester
    Mulai

    Rp1.399.900

    Hioki Pencil HiTester
    Deskripsi:
    Pencil-style Pocket Digital Multimeter for General Electrical Maintenance, Testing and HobbyistsThe 3246-60 is a pencil-style digital multimeter for general electrical maintenance and testing, and includes a brilliant LED at the pen tip for a clear view of the measurement target.CAT IV 300 V, CAT III 600 V
    atribut:
    • DC Voltage: 419.9 mV to 600 V, 5 ranges, Basic accuracy: +/- 1.3 % rdg. +/- 4 dgt
    • Resistance: 419.9 Ohm to 41.99 MegaOhm, 6 ranges, Basic accuracy: +/- 2.0 % rdg. +/- 4 dgt.
    • Continuity Buzzer: Detection level 50 Ohm +/- 40 Ohm
    • Sampling Rate: 2.5 times/sec
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours (at DC V function), 30 hours (with light turned on for 10 seconds and off for 20 seconds per cycle and in DC V function)
    • Dimension (WxHxD): 30x182x26.5 mm
    • Voltage (V): 4.199 V to 600 V, 4 ranges, Basic accuracy 50 - 500 Hz : +/- 2.3% rdg. +/- 8 dgt. (Average rectified) (AC)
  12. Hioki Digital Multimeter (Multitester)
    Mulai

    Rp6.299.900

    Hioki Digital Multimeter (Multitester)
    atribut:
    • Calibration documents: Associated
    • Detection Method: True Effective Value Rectification (RMS)
  13. Hioki Pin Type Lead
    Mulai

    Rp2.899.900

Daftar Harga hioki 3454 Terbaru November 2026
Hioki Multimeter Digital (Multitester)Rp2.699.900
Hioki Tang Ampere ACRp1.799.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Hioki Tang Ampere AC/DCRp8.499.900
Hioki Multimeter Digital (Multitester)Rp759.900
Hioki Voltage DetectorRp969.900
Hioki Clamp LoggerRp5.999.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
Hioki Wireless AdapterRp2.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)